Shop CAMBRO

Shelving Unit, 46 1/4 in L

  • Mfr # CBA184872V4580
  • Zoro # G914573789

product price: 
$
354.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
Number of Casters
0
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184872V4580
Zoro #
G914573789
UPC #
099511921058
Country of Origin
United States

Dimensions

Wire Rope Length
46 1/4 in
Overall Depth
18 in
Shelf Depth
18 in
Shelf Length
46 1/4 in
Overall Height
72 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
Number of Casters
0
Finish
Smooth
Number of Traverses
8
Product Type
Shelving Unit
Series
Basics Plus
Mobility Type
Stationary
Number of Shelves
4
Color
Brushed Graphite
Shelf Material
Polypropylene
Number of Vented Shelves
4
Standards
HACCP
Frame Material
Composite Poly-Glass
Load Capacity
1,800 lb
NSF Certified
Yes
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Capacity per Shelf
700 lb
Distance Between Shelves
4 in
Shelf Type Included
Vented
Frame Material - Core
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Vntd 4 Sh Add On 18 In. W x 48 In. L x 72 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.