Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU216084VS4PKG
  • Zoro # G314575574
product price: 
$
902.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelf Material
Polypropylene
Capacity per Shelf
600 lb
Load Capacity
2,000 lb
Number of Solid Shelves
1
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU216084VS4PKG
Zoro #
G314575574
UPC #
099511948932
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Height
84 in
Overall Depth
21 in
Shelf Length
60 in
Overall Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Material
Polypropylene
Capacity per Shelf
600 lb
Load Capacity
2,000 lb
Number of Solid Shelves
1
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Includes
Post Kit
Frame Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
Yes
Product Type
Shelving Unit
Color
Speckled Gray
Series
Premium
Standards
HACCP
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Casters
0
Finish
Smooth
Number of Shelves
4
Number of Traverses
8
Distance Between Posts
48 in
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Number of Vented Shelves
3
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Shelf Type Included
Solid/Vented
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews