Shop CAMBRO

Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU244872S4480
  • Zoro # G514575121

product price: 
$
783.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Length
48 in
Shelf Material
Polypropylene
Shelf Depth
24 in
Temperature - Minimum
-36 Degrees F
Product Type
Shelving Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU244872S4480
Zoro #
G514575121
UPC #
099511925575
Country of Origin
United States

Dimensions

Shelf Length
48 in
Shelf Depth
24 in
Overall Length
48 in
Overall Height
72 in
Overall Depth
24 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Product Type
Shelving Unit
Series
Premium
Number of Traverses
8
Capacity per Shelf
800 lb
Frame Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
NSF Certified
Yes
Finish
Smooth
Temperature - Maximum
190 Degrees F
Color
Speckled Gray
Mobility Type
Stationary
Number of Casters
0
Number of Solid Shelves
4
Includes
(2) Post Kits, (8) Shelf Plates
Distance Between Posts
30 in
Standards
HACCP
Number of Shelves
4
Frame Material - Core
Steel
Number of Vented Shelves
0
Shelf Adjustment Increment
4 in
Load Capacity
2,000 lb
Shelf Type Included
Solid
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.