Shelving Unit, 52 1/4 in L

  • Mfr # CBA185464V5580
  • Zoro # G514573813
product price: 
$
492.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Wire Rope Length
52 1/4 in
Finish
Smooth
Number of Shelves
5
Distance Between Posts
48 in
Shelf Type Included
Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA185464V5580
Zoro #
G514573813
UPC #
099511931453
Country of Origin
United States
Item
Shelving Unit
Finish
Smooth
Number of Shelves
5
Distance Between Posts
48 in
Shelf Type Included
Vented
Shelf Adjustment Increment
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Standards
HACCP
Mobility Type
Stationary
Frame Material - Core
Composite Poly-Glass
Frame Material
Composite Poly-Glass
Number of Casters
0
Number of Vented Shelves
5
NSF Certified
Yes
Distance Between Shelves
4 in
Load Capacity
1,800 lb
Number of Traverses
10
Capacity per Shelf
500 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
0
Color
Brushed Graphite
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Series
Basics Plus
Wire Color
Brushed Graphite

Dimensions

Wire Rope Length
52 1/4 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Height
64 in
Shelf Length
52 1/4 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Vntd 5 Sh add on 18 In. W x 54 In. L x 64 In. H

Ratings & reviews