Shelving Unit, 52 1/4 in L

  • Mfr # CBA185484VS5580
  • Zoro # G114575378
product price: 
$
527.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
84 in
NSF Certified
Yes
Frame Material - Core
Composite Poly-Glass
Load Capacity
1,800 lb
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA185484VS5580
Zoro #
G114575378
UPC #
099511931521
Country of Origin
United States

Dimensions

Overall Height
84 in
Wire Rope Length
52 1/4 in
Shelf Length
52 1/4 in
Shelf Depth
18 in
Overall Depth
18 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Frame Material - Core
Composite Poly-Glass
Load Capacity
1,800 lb
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
10
Finish
Smooth
Number of Solid Shelves
1
Shelf Material
Polypropylene
Product Type
Shelving Unit
Distance Between Posts
48 in
Number of Vented Shelves
4
Capacity per Shelf
500 lb
Color
Brushed Graphite
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Standards
HACCP
Frame Material
Composite Poly-Glass
Number of Casters
0
Series
Basics Plus
Number of Shelves
5
Features
Easy Clean, Feet Adjust Easily to Level Units
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Minimum
-36 Degrees F
Shelf Type Included
Solid/Vented
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews