Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA215484V5580
  • Zoro # G014573900

product price: 
$
598.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Number of Solid Shelves
0
Series
Basics Plus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA215484V5580
Zoro #
G014573900
UPC #
099511932337
Country of Origin
United States

Dimensions

Wire Rope Length
52 1/4 in
Shelf Length
52 1/4 in
Overall Depth
21 in
Overall Height
84 in
Shelf Depth
21 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Number of Solid Shelves
0
Series
Basics Plus
Product Type
Shelving Unit
Features
Easy Clean, Feet Adjust Easily to Level Units
Color
Brushed Graphite
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Standards
HACCP
Load Capacity
1,800 lb
NSF Certified
Yes
Finish
Smooth
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
5
Capacity per Shelf
500 lb
Distance Between Posts
36 in
Shelf Type Included
Vented
Mobility Type
Stationary
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Traverses
10
Number of Casters
0
Frame Material
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.