Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA245472S4580
  • Zoro # G514575022

product price: 
$
492.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Maximum
190 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Type Included
Solid
Overall Height
72 in
Number of Casters
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA245472S4580
Zoro #
G514575022
UPC #
099511933044
Country of Origin
United States

Dimensions

Overall Height
72 in
Shelf Depth
24 in
Wire Rope Length
52 1/4 in
Shelf Length
52 1/4 in
Overall Depth
24 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Maximum
190 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Type Included
Solid
Number of Casters
0
Number of Vented Shelves
0
Number of Solid Shelves
4
Finish
Smooth
Shelf Material
Polypropylene
Number of Traverses
8
Capacity per Shelf
500 lb
Distance Between Shelves
4 in
Frame Material
Composite Poly-Glass
NSF Certified
Yes
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Basics Plus
Color
Brushed Graphite
Standards
HACCP
Frame Material - Core
Composite Poly-Glass
Load Capacity
1,800 lb
Product Type
Shelving Unit
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Distance Between Posts
54 in
Number of Shelves
4
Shelf Adjustment Increment
4 in
Wire Color
Brushed Graphite

Description

Sld 4 Sh add on 24 In. W x 54 In. L In. L x 72 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.