Shelving Unit, 52 1/4 in L

  • Mfr # CBA245472V5580
  • Zoro # G514544721
product price: 
$
601.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Adjustment Increment
4 in
Series
Basics Plus
Includes
Post Kit, Shelf Plates, Traverse Dovetails
NSF Certified
Yes
Number of Vented Shelves
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA245472V5580
Zoro #
G514544721
UPC #
099511933068
Country of Origin
United States

Dimensions

Overall Length
52 1/4 in
Overall Height
72 in
Shelf Depth
24 in
Overall Depth
24 in
Shelf Length
52 1/4 in
Wire Rope Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Adjustment Increment
4 in
Series
Basics Plus
Includes
Post Kit, Shelf Plates, Traverse Dovetails
NSF Certified
Yes
Number of Vented Shelves
5
Capacity per Shelf
500 lb
Distance Between Posts
24 in
Number of Traverses
10
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Type Included
Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material - Core
Composite Poly-Glass
Finish
Smooth
Number of Solid Shelves
0
Number of Casters
0
Distance Between Shelves
4 in
Frame Material
Composite Poly-Glass
Load Capacity
1,800 lb
Color
Brushed Graphite
Number of Shelves
5
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Shelf Material
Polypropylene
Standards
HACCP
Product Type
Shelving Unit
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews