Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA245484S5580
  • Zoro # G714575174

product price: 
$
568.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Shelves
4 in
Number of Vented Shelves
0
Distance Between Posts
36 in
Number of Solid Shelves
5
Series
Basics Plus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA245484S5580
Zoro #
G714575174
UPC #
099511933082
Country of Origin
United States

Dimensions

Shelf Length
52 1/4 in
Overall Height
84 in
Wire Rope Length
52 1/4 in
Shelf Depth
24 in
Overall Depth
24 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Shelves
4 in
Number of Vented Shelves
0
Distance Between Posts
36 in
Number of Solid Shelves
5
Series
Basics Plus
Product Type
Shelving Unit
Number of Traverses
10
Frame Material - Core
Composite Poly-Glass
Shelf Material
Polypropylene
Frame Material
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Shelf Type Included
Solid
Capacity per Shelf
500 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Finish
Smooth
Number of Casters
0
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Temperature - Maximum
190 Degrees F
Color
Brushed Graphite
Load Capacity
1,800 lb
Number of Shelves
5
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.