Shop CAMBRO

Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU185464VS4480
  • Zoro # G714575532

product price: 
$
630.99
/ea
Free Shipping & Returns

Key Features

Series
Premium
Frame Material
Polypropylene
Frame Material - Core
Steel
Number of Traverses
8
Distance Between Posts
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU185464VS4480
Zoro #
G714575532
UPC #
099511939459
Country of Origin
United States

Dimensions

Overall Length
54 in
Overall Depth
18 in
Overall Height
64 in
Shelf Length
54 in
Shelf Depth
18 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Series
Premium
Frame Material
Polypropylene
Frame Material - Core
Steel
Number of Traverses
8
Distance Between Posts
72 in
NSF Certified
Yes
Product Type
Shelving Unit
Load Capacity
2,000 lb
Mobility Type
Stationary
Number of Casters
0
Capacity per Shelf
600 lb
Number of Vented Shelves
3
Standards
HACCP
Finish
Smooth
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
1
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Material
Polypropylene
Shelf Type Included
Solid/Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
(2) Post Kits, (8) Shelf Plates
Temperature - Maximum
190 Degrees F
Number of Shelves
4
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.