Shop CAMBRO

Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU185472S4480
  • Zoro # G114574975

product price: 
$
673.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
Yes
Number of Traverses
8
Overall Height
72 in
Frame Material - Core
Steel
Shelf Type Included
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU185472S4480
Zoro #
G114574975
UPC #
099511925032
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Length
54 in
Shelf Depth
18 in
Overall Depth
18 in
Shelf Length
54 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Number of Traverses
8
Frame Material - Core
Steel
Shelf Type Included
Solid
Finish
Smooth
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
0
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Number of Solid Shelves
4
Shelf Material
Polypropylene
Capacity per Shelf
600 lb
Number of Shelves
4
Color
Speckled Gray
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
2,000 lb
Number of Casters
0
Distance Between Shelves
4 in
Frame Material
Polypropylene
Product Type
Shelving Unit
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Includes
(2) Post Kits, (8) Shelf Plates
Distance Between Posts
48 in
Series
Premium
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.