Shop CAMBRO

Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU185484S4PKG
  • Zoro # G114574883

product price: 
$
774.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Mobility Type
Stationary
Number of Casters
0
Standards
HACCP
Number of Shelves
4
Shelf Type Included
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU185484S4PKG
Zoro #
G114574883
UPC #
099511948420
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Length
54 in
Overall Length
54 in
Shelf Depth
18 in
Overall Height
84 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Mobility Type
Stationary
Number of Casters
0
Standards
HACCP
Number of Shelves
4
Shelf Type Included
Solid
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Frame Material
Polypropylene
Finish
Smooth
Shelf Material
Polypropylene
Number of Traverses
8
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Distance Between Posts
60 in
Distance Between Shelves
4 in
Number of Solid Shelves
4
Number of Vented Shelves
0
NSF Certified
Yes
Series
Premium
Capacity per Shelf
600 lb
Frame Material - Core
Steel
Includes
Post Kit
Color
Speckled Gray
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Load Capacity
2,000 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.