Shelf Kit, 30 in L, Speckled Gray

  • Mfr # CPSK2130S4480
  • Zoro # G214575568
product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Shelf Length
30 in
Number of Traverses
8
Standards
HACCP
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2130S4480
Zoro #
G214575568
UPC #
099511938346
Country of Origin
United States

Dimensions

Shelf Length
30 in
Overall Length
30 in
Overall Depth
21 in
Shelf Depth
21 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Number of Traverses
8
Standards
HACCP
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Temperature - Minimum
-36 Degrees F
Series
Premium
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Color
Speckled Gray
Distance Between Posts
48 in
Product Type
Shelf Kit
Number of Vented Shelves
0
Distance Between Shelves
4 in
Number of Solid Shelves
4
Shelf Material
Polypropylene
Shelf Type Included
Solid
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Shelf Adjustment Increment
4 in
NSF Certified
No
Frame Material
Polypropylene
Number of Shelves
4
Capacity per Shelf
800 lb
Number of Casters
0
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews