Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA186064S4580
  • Zoro # G914228047

product price: 
$
477.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Minimum
-36 Degrees F
Standards
HACCP
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Brushed Graphite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA186064S4580
Zoro #
G914228047
UPC #
099511931552
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Depth
18 in
Overall Height
64 in
Shelf Length
58 1/4 in
Overall Length
58 1/4 in
Wire Rope Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Brushed Graphite
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Series
Basics Plus
Frame Material - Core
Composite Poly-Glass
Distance Between Posts
48 in
Shelf Type Included
Solid
Product Type
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Solid Shelves
4
Finish
Smooth
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Capacity per Shelf
500 lb
Number of Vented Shelves
0
Number of Shelves
4
Load Capacity
1,800 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Traverses
8
Mobility Type
Stationary
NSF Certified
Yes
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.