Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA216084VS4580
  • Zoro # G614575359

product price: 
$
522.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Mobility Type
Stationary
Product Type
Shelving Unit
Number of Casters
0
Shelf Length
58 1/4 in
Overall Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA216084VS4580
Zoro #
G614575359
UPC #
099511932436
Country of Origin
United States

Dimensions

Shelf Length
58 1/4 in
Overall Depth
21 in
Overall Height
84 in
Wire Rope Length
58 1/4 in
Shelf Depth
21 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Mobility Type
Stationary
Product Type
Shelving Unit
Number of Casters
0
Shelf Adjustment Increment
4 in
Series
Basics Plus
Number of Vented Shelves
3
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Capacity per Shelf
500 lb
Distance Between Shelves
4 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material
Composite Poly-Glass
Number of Solid Shelves
1
Frame Material - Core
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Includes
Post Kit, Shelf Plates, Traverse Dovetails
NSF Certified
Yes
Number of Shelves
4
Load Capacity
1,800 lb
Standards
HACCP
Number of Traverses
8
Finish
Smooth
Shelf Material
Polypropylene
Shelf Type Included
Solid/Vented
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.