Shelving Unit, 58 1/4 in L

  • Mfr # CBA246084S5580
  • Zoro # G914575189
product price: 
$
602.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity per Shelf
500 lb
Color
Brushed Graphite
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
Series
Basics Plus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA246084S5580
Zoro #
G914575189
UPC #
099511933211
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Depth
24 in
Shelf Length
58 1/4 in
Wire Rope Length
58 1/4 in
Overall Height
84 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Capacity per Shelf
500 lb
Color
Brushed Graphite
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
Series
Basics Plus
Shelf Type Included
Solid
Number of Traverses
10
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Load Capacity
1,800 lb
Distance Between Shelves
4 in
NSF Certified
Yes
Standards
HACCP
Frame Material
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
5
Frame Material - Core
Composite Poly-Glass
Finish
Smooth
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
0
Number of Shelves
5
Product Type
Shelving Unit
Number of Casters
0
Distance Between Posts
48 in
Wire Color
Brushed Graphite

Description

Sld 5 Sh add on 24 In. W x 60 In. L x 84 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.