Shop CAMBRO

Shelving Unit, 28 1/4 in L

  • Mfr # CBA213064V4580
  • Zoro # G014573795

product price: 
$
293.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
64 in
Shelf Length
28 1/4 in
Number of Vented Shelves
4
Shelf Type Included
Vented
Number of Traverses
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA213064V4580
Zoro #
G014573795
UPC #
099511931705
Country of Origin
United States
Item
Shelving Unit
Number of Vented Shelves
4
Shelf Type Included
Vented
Number of Traverses
8
Finish
Smooth
Includes
Post Kit, Shelf Plates, Traverse Dovetails
NSF Certified
Yes
Product Type
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Number of Shelves
4
Distance Between Shelves
4 in
Mobility Type
Stationary
Number of Solid Shelves
0
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
700 lb
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Distance Between Posts
48 in
Standards
HACCP
Series
Basics Plus
Shelf Adjustment Increment
4 in
Number of Casters
0
Frame Material
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Color
Brushed Graphite
Load Capacity
1,800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Brushed Graphite

Dimensions

Overall Height
64 in
Shelf Length
28 1/4 in
Wire Rope Length
28 1/4 in
Overall Depth
21 in
Shelf Depth
21 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.