Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA246084V4580
  • Zoro # G914574069

product price: 
$
498.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Shelves
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Depth
24 in
Number of Vented Shelves
4
Shelf Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA246084V4580
Zoro #
G914574069
UPC #
099511933242
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Shelf Length
58 1/4 in
Overall Height
84 in
Wire Rope Length
58 1/4 in
Overall Depth
24 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Shelves
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Vented Shelves
4
Shelf Material
Polypropylene
Product Type
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Standards
HACCP
Features
Easy Clean, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Number of Shelves
4
Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Frame Material - Core
Composite Poly-Glass
Finish
Smooth
Number of Solid Shelves
0
Series
Basics Plus
Shelf Type Included
Vented
Number of Traverses
8
Distance Between Posts
48 in
Capacity per Shelf
500 lb
Temperature - Minimum
-36 Degrees F
Load Capacity
1,800 lb
NSF Certified
Yes
Wire Color
Brushed Graphite

Description

Vntd 4 Sh Add On 24 In. W x 60 In. L x 84 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.