Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU216064VS4480
  • Zoro # G014575522
product price: 
$
860.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Casters
0
Load Capacity
2,000 lb
Frame Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU216064VS4480
Zoro #
G014575522
UPC #
099511939909
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Depth
21 in
Shelf Length
60 in
Overall Height
64 in
Shelf Depth
21 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Casters
0
Load Capacity
2,000 lb
Frame Material
Polypropylene
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Series
Premium
Mobility Type
Stationary
Shelf Material
Polypropylene
Finish
Smooth
Shelf Adjustment Increment
4 in
Capacity per Shelf
600 lb
Distance Between Posts
42 in
Includes
(2) Post Kits, (8) Shelf Plates
Frame Material - Core
Steel
Color
Speckled Gray
NSF Certified
Yes
Product Type
Shelving Unit
Number of Traverses
8
Number of Solid Shelves
1
Number of Shelves
4
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
3
Shelf Type Included
Solid/Vented
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews