Shop CAMBRO

Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU216072S4480
  • Zoro # G814575180

product price: 
$
913.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Maximum
190 Degrees F
Shelf Length
60 in
Frame Material - Core
Steel
Number of Shelves
4
Frame Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU216072S4480
Zoro #
G814575180
UPC #
099511925353
Country of Origin
United States
Item
Shelving Unit
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Number of Shelves
4
Frame Material
Polypropylene
Number of Traverses
8
Distance Between Shelves
4 in
Capacity per Shelf
600 lb
Distance Between Posts
30 in
Series
Premium
Standards
HACCP
Mobility Type
Stationary
Number of Casters
0
Load Capacity
2,000 lb
Number of Solid Shelves
4
Number of Vented Shelves
0
Shelf Type Included
Solid
Includes
(2) Post Kits, (8) Shelf Plates
Finish
Smooth
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
NSF Certified
Yes
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Product Type
Shelving Unit
Color
Speckled Gray
Wire Color
Speckled Gray

Dimensions

Shelf Length
60 in
Shelf Depth
21 in
Overall Height
72 in
Overall Length
60 in
Overall Depth
21 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.