Shop ENCORE PACKAGING
See all product information
Create Account
Pallet Rack M Dividers for 4" Racking Beams with Mounting Kit
- Mfr # EP-5807
- Zoro # G116210710
product price:Â
$
98.99
/ea
Key Features
Overall Width
3 in
Overall Height
36 in
Color
Black
Material
Steel
Pallet Rack Construction
Solid Steel construction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-5807
- Zoro #
- G116210710
- UPC #
- 810123424542
- Country of Origin
- United States
- Color
- Black
- Material
- Steel
- Pallet Rack Construction
- Solid Steel construction
- Includes
- Racking shelf mounting kit
Dimensions
- Overall Width
- 3 in
- Overall Height
- 36 in
- Length
- 36 in
Description
Pallet Rack M Dividers for 4 in Racking Beams with Mounting Kit
- Designed to provide additional storage and separation for bulky or length items on a pallet rack.
- Designed to fit 4 inch racking beams with a max height of 36 inches.
- Made of HD 1 inch steel
- Includes mounting kit.
- Made in the USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.