Shop CAMBRO

Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU217264VS4PKG
  • Zoro # G914575523

product price: 
$
977.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Shelf Depth
21 in
Mobility Type
Stationary
Load Capacity
2,000 lb
Shelf Material
Polypropylene
Number of Vented Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU217264VS4PKG
Zoro #
G914575523
UPC #
099511721825
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Depth
21 in
Overall Length
72 in
Overall Height
64 in
Shelf Length
72 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Mobility Type
Stationary
Load Capacity
2,000 lb
Shelf Material
Polypropylene
Number of Vented Shelves
3
Finish
Smooth
Frame Material - Core
Steel
Capacity per Shelf
600 lb
Shelf Type Included
Solid/Vented
Number of Shelves
4
Product Type
Shelving Unit
Temperature - Minimum
-36 Degrees F
Number of Traverses
8
Color
Speckled Gray
Number of Casters
0
Series
Premium
Standards
HACCP
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material
Polypropylene
Includes
(2) Post Kits, (8) Shelf Plates
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
1
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Distance Between Posts
48 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.