Shop CAMBRO

Solid 4 Sh add on 18" W x 36" L x 84" H

  • Mfr # CPA183684S4PKG

  • Zoro # G014575287


product price:  $492.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Maximum
190 Degrees F
Shelf Type Included
Solid
NSF Certified
No
Color
Speckled Gray
Shelf Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPA183684S4PKG
Zoro #
G014575287
UPC #
099511946990
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Depth
18 in
Overall Length
34 1/4 in
Overall Height
84 in
Shelf Length
34 1/4 in

Details

Item
Shelving Unit
Temperature - Maximum
190 Degrees F
Shelf Type Included
Solid
NSF Certified
No
Color
Speckled Gray
Shelf Material
Polypropylene
Number of Solid Shelves
4
Number of Shelves
4
Number of Vented Shelves
0
Distance Between Posts
72 in
Mobility Type
Stationary
Frame Material - Core
Steel
Load Capacity
2,000 lb
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Finish
Smooth
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
Post Kit
Frame Material
Polypropylene
Standards
HACCP
Capacity per Shelf
800 lb
Product Type
Shelving Unit
Number of Casters
0
Number of Traverses
8
Series
Premium
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.