Shop CAMBRO

Solid 5 Sh Add On 24" W x 54" L x 84" H

  • Mfr # CPA245484S5PKG

  • Zoro # G514574940


product price:  $789.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Number of Vented Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPA245484S5PKG
Zoro #
G514574940
UPC #
099511948000
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Length
52 1/4 in
Shelf Depth
24 in
Shelf Length
52 1/4 in
Overall Height
84 in

Details

Item
Shelving Unit
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Number of Vented Shelves
0
Distance Between Posts
48 in
Frame Material
Polypropylene
Capacity per Shelf
600 lb
Number of Solid Shelves
5
Mobility Type
Stationary
Number of Traverses
10
Shelf Material
Polypropylene
Series
Premium
Load Capacity
2,000 lb
Temperature - Minimum
-36 Degrees F
NSF Certified
No
Finish
Smooth
Includes
Post Kit
Shelf Adjustment Increment
4 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Type Included
Solid
Standards
HACCP
Number of Shelves
5
Color
Speckled Gray
Product Type
Shelving Unit
Number of Casters
0

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.