Shop CAMBRO

Stnr Str 5 Vntd 21" W x 36" L x 64" H

  • Mfr # CPU213664V5480

  • Zoro # G514575497


product price:  $718.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Shelving Unit
Number of Solid Shelves
0
Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPU213664V5480
Zoro #
G514575497
UPC #
099511925148
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
36 in
Overall Height
64 in
Overall Length
36 in

Details

Item
Shelving Unit
Product Type
Shelving Unit
Number of Solid Shelves
0
Frame Material - Core
Steel
Frame Material
Polypropylene
Number of Traverses
10
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Distance Between Posts
30 in
Number of Vented Shelves
5
Series
Premium
Capacity per Shelf
800 lb
Finish
Smooth
Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Vented
Color
Speckled Gray
Number of Shelves
5
Number of Casters
0
Load Capacity
2,000 lb
Standards
HACCP
Shelf Material
Polypropylene
NSF Certified
Yes
Distance Between Shelves
4 in
Includes
(2) Post Kits, Shelf Plates
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.