Shop CAMBRO

Stnr Str 5 Vntd 21" W x 48" L x 84" H

  • Mfr # CPU214884V5PKG

  • Zoro # G414575719


product price:  $871.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelf Adjustment Increment
4 in
Frame Material
Polypropylene
Overall Depth
21 in
NSF Certified
Yes
Distance Between Shelves
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPU214884V5PKG
Zoro #
G414575719
UPC #
099511721764
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
84 in
Overall Length
48 in
Shelf Depth
21 in
Shelf Length
48 in

Details

Item
Shelving Unit
Shelf Adjustment Increment
4 in
Frame Material
Polypropylene
NSF Certified
Yes
Distance Between Shelves
4 in
Number of Shelves
5
Number of Vented Shelves
5
Load Capacity
2,000 lb
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Shelf Material
Polypropylene
Capacity per Shelf
800 lb
Distance Between Posts
48 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Standards
HACCP
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Vented
Frame Material - Core
Steel
Finish
Smooth
Number of Traverses
10
Mobility Type
Stationary
Series
Premium
Includes
Post Kit
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
0
Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.