Vntd 5 Sh Stnr Str 21" W x 42" L x 84" H

  • Mfr # CBU214284V5580

  • Zoro # G014544849


product price: $612.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBU214284V5580
Zoro #
G014544849
UPC #
099511934911
Country of Origin
United States

Details

Item
Vntd 5 Sh Stnr Str 21" W x 42" L x 84" H

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.