SHCS, Black, #0-80, L: 1/4 in, PK100
- Mfr # 360-7004-61
- Zoro # G422413638
product price:Â
$
18.85
/pk of 100, $0.19/ea
Key Features
Class 12.9 Material Grade/Class
Thread Size
#0-80
Head Type
Standard
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Fit
3A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-7004-61
- Zoro #
- G422413638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #0-80
- Fastener Length
- 1/4 in
- Head Height
- 0.06 in
- Drive Size
- 0.050 in
- Minimum Thread Length
- 1/4 in
- Head Diameter
- 0.096 in
Details
- Head Type
- Standard
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Thread Fit
- 3A
- Material Grade/Class
- Class 12.9
- Material
- Alloy Steel
- Material Quality Standards
- ASTM
- Item
- Standard Socket Head Cap Screw
- Manufacturer Location
- Made in US
- System of Measurement
- Inch
- Thread Type
- Fine
- Drive Type
- Socket
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #0-80, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.06 in, Head Diameter 0.096 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.