SHCS, Black, #0-80, L: 3/16 in, PK100
- Mfr # 360-7003-61
- Zoro # G022414868
product price:Â
$
17.15
/pk of 100, $0.17/ea
Key Features
Class 12.9 Material Grade/Class
Head Diameter
0.096 in
Thread Size
#0-80
Thread Fit
3A
Finish
Black Oxide
Drive Size
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-7003-61
- Zoro #
- G022414868
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 0.096 in
- Thread Size
- #0-80
- Drive Size
- 0.050 in
- Fastener Length
- 3/16 in
- Minimum Thread Length
- 5/16 in
- Head Height
- 0.06 in
Details
- Thread Fit
- 3A
- Finish
- Black Oxide
- Material Quality Standards
- ASTM
- Head Type
- Standard
- Item
- Standard Socket Head Cap Screw
- Manufacturer Location
- Made in US
- Drive Type
- Socket
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material
- Alloy Steel
- Material Grade/Class
- Class 12.9
- Thread Type
- Fine
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #0-80, Minimum Thread Length 5/16 in, Fastener Length 3/16 in, Head Height 0.06 in, Head Diameter 0.096 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.