Shop CAMCAR
See all product information
Create Account
SHCS, Black, #10-32, L: 5/8 in, PK100
- Mfr # 350-2310-61
- Zoro # G822414754
product price:Â
$
20.99
/pk of 100, $0.21/ea
Key Features
Class 12.9 Material Grade/Class
Drive Type
Torx Plus(R)
Thread Style
Partially Threaded
Fastener Length
5/8 in
System of Measurement
Inch
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-2310-61
- Zoro #
- G822414754
- UPC #
- -
- Country of Origin
- United States
- Drive Type
- Torx Plus(R)
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Standard
- Item
- Standard Socket Head Cap Screw
- Material Quality Standards
- ASTM
- Material Grade/Class
- Class 12.9
- Manufacturer Location
- Made in US
- Thread Fit
- 3A
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 5/8 in
- Drive Size
- 27IP
- Minimum Thread Length
- 5/8 in
- Head Diameter
- 0.312 in
- Thread Size
- #10-32
- Head Height
- 0.19 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 27IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.