Shop CAMCAR
See all product information
Create Account
SHCS, Black, #1-72, L: 1/4 in, PK100
- Mfr # 360-7104-61
- Zoro # G322414506
product price:Â
$
17.15
/pk of 100, $0.17/ea
Key Features
Class 12.9 Material Grade/Class
Head Diameter
0.118 in
Minimum Thread Length
1/4 in
Head Height
0.073 in
Drive Type
Socket
Material Quality Standards
ASTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-7104-61
- Zoro #
- G322414506
- UPC #
- -
- Country of Origin
- United States
- Drive Type
- Socket
- Material Quality Standards
- ASTM
- Head Type
- Standard
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Material Grade/Class
- Class 12.9
- Item
- Standard Socket Head Cap Screw
- Material
- Alloy Steel
- Thread Fit
- 3A
- Thread Type
- Fine
- Manufacturer Location
- Made in US
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
Dimensions
- Head Diameter
- 0.118 in
- Minimum Thread Length
- 1/4 in
- Head Height
- 0.073 in
- Thread Size
- #1-72
- Drive Size
- 1/16 in
- Fastener Length
- 1/4 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #1-72, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.073 in, Head Diameter 0.118 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.