Shop CAMCAR
See all product information
Create Account
SHCS, Black, #1-72, L: 3/8 in, PK100
- Mfr # 360-7106-61
- Zoro # G122414379
product price:Â
$
18.85
/pk of 100, $0.19/ea
Key Features
Class 12.9 Material Grade/Class
Finish
Black Oxide
Head Type
Standard
Thread Size
#1-72
Material
Alloy Steel
Material Quality Standards
ASTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-7106-61
- Zoro #
- G122414379
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- Class 12.9
- Finish
- Black Oxide
- Head Type
- Standard
- Material
- Alloy Steel
- Material Quality Standards
- ASTM
- Thread Fit
- 3A
- Item
- Standard Socket Head Cap Screw
- System of Measurement
- Inch
- Manufacturer Location
- Made in US
- Drive Type
- Socket
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Dimensions
- Thread Size
- #1-72
- Head Diameter
- 0.118 in
- Head Height
- 0.073 in
- Fastener Length
- 3/8 in
- Drive Size
- 1/16 in
- Minimum Thread Length
- 3/8 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #1-72, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.073 in, Head Diameter 0.118 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.