SHCS, Black, #10-24, L: 1 in, PK100
- Mfr # 360-0316-61
- Zoro # G422414116
product price:Â
$
32.49
/pk of 100, $0.32/ea
Key Features
Class 12.9 Material Grade/Class
Material Quality Standards
ASTM
Finish
Black Oxide
Minimum Thread Length
1 in
Thread Size
#10-24
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-0316-61
- Zoro #
- G422414116
- UPC #
- -
- Country of Origin
- United States
- Material Quality Standards
- ASTM
- Finish
- Black Oxide
- Head Type
- Standard
- System of Measurement
- Inch
- Item
- Standard Socket Head Cap Screw
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Material
- Alloy Steel
- Thread Fit
- 3A
- Drive Type
- Socket
- Manufacturer Location
- Made in US
- Material Grade/Class
- Class 12.9
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 1 in
- Thread Size
- #10-24
- Head Diameter
- 0.312 in
- Drive Size
- 5/32 in
- Fastener Length
- 1 in
- Head Height
- 0.19 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.