SHCS, Black, #10-24, L: 1/2 in, PK100
- Mfr # 350-0308-61
- Zoro # G122414591
product price:Â
$
20.75
/pk of 100, $0.21/ea
Key Features
Class 12.9 Material Grade/Class
Finish
Black Oxide
Head Diameter
0.312 in
Fastener Length
1/2 in
Head Height
0.19 in
Thread Size
#10-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-0308-61
- Zoro #
- G122414591
- UPC #
- -
- Country of Origin
- United States
- Finish
- Black Oxide
- Material
- Alloy Steel
- Drive Type
- Torx Plus(R)
- Item
- Standard Socket Head Cap Screw
- Thread Style
- Partially Threaded
- Head Type
- Standard
- System of Measurement
- Inch
- Material Quality Standards
- ASTM
- Thread Fit
- 3A
- Material Grade/Class
- Class 12.9
- Manufacturer Location
- Made in US
- Thread Type
- Coarse
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 0.312 in
- Fastener Length
- 1/2 in
- Head Height
- 0.19 in
- Thread Size
- #10-24
- Minimum Thread Length
- 1/2 in
- Drive Size
- 27IP
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 27IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.