SHCS, Black, 1/4"-20, L: 1/4 in, PK100
- Mfr # 360-0404-61
- Zoro # G222414286
product price:Â
$
22.65
/pk of 100, $0.23/ea
Key Features
Class 12.9 Material Grade/Class
Fastener Length
1/4 in
Finish
Black Oxide
Thread Fit
3A
Head Diameter
0.375 in
Drive Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-0404-61
- Zoro #
- G222414286
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 1/4 in
- Head Diameter
- 0.375 in
- Drive Size
- 3/16 in
- Thread Size
- 1/4"-20
- Head Height
- 0.25 in
- Minimum Thread Length
- 1/4 in
Details
- Material Grade/Class
- Class 12.9
- Finish
- Black Oxide
- Thread Fit
- 3A
- Material
- Alloy Steel
- Thread Type
- Coarse
- Item
- Standard Socket Head Cap Screw
- Head Type
- Standard
- Drive Type
- Socket
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM
- System of Measurement
- Inch
- Manufacturer Location
- Made in US
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.