Shop CAMCAR
See all product information
Create Account
SHCS, Black, 1/4"-28, L: 1 in, PK100
- Mfr # 360-2416-61
- Zoro # G922413602
product price:Â
$
56.59
/pk of 100, $0.57/ea
Key Features
Class 12.9 Material Grade/Class
Fastener Length
1 in
Material
Alloy Steel
Head Height
0.25 in
Head Type
Standard
Manufacturer Location
Made in US
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-2416-61
- Zoro #
- G922413602
- UPC #
- -
- Country of Origin
- United States
- Material
- Alloy Steel
- Head Type
- Standard
- Manufacturer Location
- Made in US
- Drive Type
- Socket
- Thread Style
- Partially Threaded
- Finish
- Black Oxide
- System of Measurement
- Inch
- Material Quality Standards
- ASTM
- Thread Type
- Fine
- Material Grade/Class
- Class 12.9
- Item
- Standard Socket Head Cap Screw
- Thread Fit
- 3A
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Dimensions
- Fastener Length
- 1 in
- Head Height
- 0.25 in
- Minimum Thread Length
- 1 in
- Head Diameter
- 0.375 in
- Thread Size
- 1/4"-28
- Drive Size
- 3/16 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.