Shop CAMCAR
See all product information
Create Account
SHCS, Black, 1/4"-28, L: 5/8 in, PK100
- Mfr # 350-2410-61
- Zoro # G822413627
product price:Â
$
67.15
/pk of 100, $0.67/ea
Key Features
Class 12.9 Material Grade/Class
Thread Style
Partially Threaded
Material Quality Standards
ASTM
Material
Alloy Steel
Head Height
0.25 in
Thread Fit
3A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-2410-61
- Zoro #
- G822413627
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Socket Head Cap Screw
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM
- Material
- Alloy Steel
- Thread Fit
- 3A
- Material Grade/Class
- Class 12.9
- Head Type
- Standard
- Thread Type
- Fine
- Drive Type
- Torx Plus(R)
- Finish
- Black Oxide
- Manufacturer Location
- Made in US
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 0.25 in
- Drive Size
- 30IP
- Head Diameter
- 0.375 in
- Thread Size
- 1/4"-28
- Minimum Thread Length
- 5/8 in
- Fastener Length
- 5/8 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 30IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.