SHCS, Black, 3/8"-16, L: 3 1/2 in, PK50
- Mfr # 360-0656-61
- Zoro # G522413606
product price:Â
$
75.39
/pk of 50, $1.51/ea
Key Features
Class 12.9 Material Grade/Class
Minimum Thread Length
1 1/2 in
Head Diameter
0.562 in
Drive Size
5/16 in
Head Height
0.375 in
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-0656-61
- Zoro #
- G522413606
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 3 1/2 in
- Minimum Thread Length
- 1 1/2 in
- Head Diameter
- 0.562 in
- Drive Size
- 5/16 in
- Head Height
- 0.375 in
- Thread Size
- 3/8"-16
Details
- Material Grade/Class
- Class 12.9
- Item
- Socket Head Cap Screw
- Drive Type
- Socket
- Thread Fit
- 3A
- Material
- Alloy Steel
- Material Quality Standards
- ASTM
- Finish
- Black Oxide
- Head Type
- Standard
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Manufacturer Location
- Made in US
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/2 in, Fastener Length 3 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.