Shop CAMCAR
See all product information
Create Account
SHCS, Black, 3/8"-16, L: 4 in, PK50
- Mfr # 360-0664-61
- Zoro # G622413643
product price:Â
$
86.59
/pk of 50, $1.73/ea
Key Features
Class 12.9 Material Grade/Class
Thread Type
Coarse
Drive Size
5/16 in
Manufacturer Location
Made in US
Material Quality Standards
ASTM
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-0664-61
- Zoro #
- G622413643
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Item
- Socket Head Cap Screw
- Manufacturer Location
- Made in US
- Material Grade/Class
- Class 12.9
- Material Quality Standards
- ASTM
- Head Type
- Standard
- Material
- Alloy Steel
- Thread Style
- Partially Threaded
- Finish
- Black Oxide
- System of Measurement
- Inch
- Thread Fit
- 3A
- Drive Type
- Socket
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 5/16 in
- Thread Size
- 3/8"-16
- Minimum Thread Length
- 2 1/2 in
- Head Height
- 0.375 in
- Head Diameter
- 0.562 in
- Fastener Length
- 4 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 2 1/2 in, Fastener Length 4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.