SHCS, Black, 3/8"-16, L: 3/4 in, PK100
- Mfr # 360-0612-61
- Zoro # G222414019
product price:Â
$
44.99
/pk of 100, $0.45/ea
Key Features
Class 12.9 Material Grade/Class
Head Type
Standard
Drive Size
5/16 in
Thread Fit
3A
Head Height
0.375 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-0612-61
- Zoro #
- G222414019
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 5/16 in
- Head Height
- 0.375 in
- Thread Size
- 3/8"-16
- Head Diameter
- 0.562 in
- Minimum Thread Length
- 3/4 in
- Fastener Length
- 3/4 in
Details
- Item
- Socket Head Cap Screw
- Head Type
- Standard
- Material Grade/Class
- Class 12.9
- Thread Fit
- 3A
- Material
- Alloy Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Drive Type
- Socket
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM
- Manufacturer Location
- Made in US
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.