SHCS, Black, #4-40, L: 1/2 in, PK100
- Mfr # 360-5408-61
- Zoro # G722413680
product price:Â
$
18.29
/pk of 100, $0.18/ea
Key Features
Class 12.9 Material Grade/Class
Thread Style
Partially Threaded
Manufacturer Location
Made in US
Head Type
Standard
Minimum Thread Length
1/2 in
Fastener Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-5408-61
- Zoro #
- G722413680
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Thread Length
- 1/2 in
- Fastener Length
- 1/2 in
- Drive Size
- 3/32 in
- Head Height
- 0.112 in
- Head Diameter
- 0.183 in
- Thread Size
- #4-40
Details
- Thread Style
- Partially Threaded
- Item
- Standard Socket Head Cap Screw
- Manufacturer Location
- Made in US
- Head Type
- Standard
- Drive Type
- Socket
- Thread Type
- Coarse
- System of Measurement
- Inch
- Finish
- Black Oxide
- Material Grade/Class
- Class 12.9
- Thread Fit
- 3A
- Material
- Alloy Steel
- Material Quality Standards
- ASTM
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.