Shop CAMCAR
See all product information
Create Account
SHCS, Black, #6-32, L: 1 1/4 in, PK100
- Mfr # 360-5620-61
- Zoro # G722414106
product price:Â
$
16.99
/pk of 100, $0.17/ea
Key Features
Class 12.9 Material Grade/Class
Finish
Black Oxide
System of Measurement
Inch
Head Type
Standard
Head Height
0.138 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-5620-61
- Zoro #
- G722414106
- UPC #
- -
- Country of Origin
- United States
- Finish
- Black Oxide
- System of Measurement
- Inch
- Item
- Standard Socket Head Cap Screw
- Head Type
- Standard
- Material
- Alloy Steel
- Thread Type
- Coarse
- Material Grade/Class
- Class 12.9
- Drive Type
- Socket
- Manufacturer Location
- Made in US
- Thread Style
- Partially Threaded
- Thread Fit
- 3A
- Material Quality Standards
- ASTM
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 0.138 in
- Drive Size
- 7/64 in
- Thread Size
- #6-32
- Head Diameter
- 0.226 in
- Fastener Length
- 1 1/4 in
- Minimum Thread Length
- 1 1/8 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length 1 1/8 in, Fastener Length 1 1/4 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.