Shop CAMCAR
See all product information
Create Account
SHCS, Black, 7/16"-14, L: 1 in, PK100
- Mfr # 360-0716-61
- Zoro # G722414007
product price:Â
$
105.99
/pk of 100, $1.06/ea
Free Shipping & Returns
Key Features
Class 12.9 Material Grade/Class
Head Diameter
0.656 in
Head Height
0.438 in
Head Type
Standard
Material Quality Standards
ASTM
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-0716-61
- Zoro #
- G722414007
- UPC #
- -
- Country of Origin
- United States
- Head Type
- Standard
- Material Quality Standards
- ASTM
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Material Grade/Class
- Class 12.9
- Material
- Alloy Steel
- Item
- Standard Socket Head Cap Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
- Manufacturer Location
- Made in US
- Drive Type
- Socket
- Thread Fit
- 3A
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 0.656 in
- Head Height
- 0.438 in
- Fastener Length
- 1 in
- Drive Size
- 3/8 in
- Minimum Thread Length
- 1 in
- Thread Size
- 7/16"-14
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 7/16 In.-14, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.438 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.