Shop CAMCAR
See all product information
Create Account
SHCS, Black, #8-32, L: 1 in, PK100
- Mfr # 350-5816-61
- Zoro # G422414086
product price:Â
$
22.89
/pk of 100, $0.23/ea
Key Features
Class 12.9 Material Grade/Class
Drive Size
25IP
Material Quality Standards
ASTM
Head Diameter
0.27 in
Thread Size
#8-32
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350-5816-61
- Zoro #
- G422414086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 25IP
- Head Diameter
- 0.27 in
- Thread Size
- #8-32
- Minimum Thread Length
- 1 in
- Fastener Length
- 1 in
- Head Height
- 0.164 in
Details
- Item
- Standard Socket Head Cap Screw
- Material Quality Standards
- ASTM
- Material Grade/Class
- Class 12.9
- Finish
- Black Oxide
- Material
- Alloy Steel
- Drive Type
- Torx Plus(R)
- Thread Style
- Partially Threaded
- Thread Fit
- 3A
- Thread Type
- Coarse
- Manufacturer Location
- Made in US
- Head Type
- Standard
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 25IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.