Shop CAMCAR
See all product information
Create Account
SHCS, Black, #8-32, L: 1/2 in, PK100
- Mfr # 350-5808-61
- Zoro # G222414293
product price:Â
$
15.45
/pk of 100, $0.15/ea
Key Features
Class 12.9 Material Grade/Class
Head Type
Standard
Drive Size
25IP
Head Diameter
0.27 in
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-5808-61
- Zoro #
- G222414293
- UPC #
- -
- Country of Origin
- United States
- Head Type
- Standard
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit
- 3A
- Drive Type
- Torx Plus(R)
- Manufacturer Location
- Made in US
- Material Grade/Class
- Class 12.9
- Item
- Standard Socket Head Cap Screw
- Material Quality Standards
- ASTM
- Material
- Alloy Steel
- Thread Style
- Partially Threaded
- Finish
- Black Oxide
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 25IP
- Head Diameter
- 0.27 in
- Fastener Length
- 1/2 in
- Thread Size
- #8-32
- Head Height
- 0.164 in
- Minimum Thread Length
- 1/2 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 25IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.