Thrive Chug VSS 40oz, Black
Mfr # 2929001012
Zoro # G315705529
product price: $34.95
/eaKey Features
Bottle Text
CamelBak
Capacity - Maximum
40 oz
Body Color
Black
Body Material
Stainless Steel
Product Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2929001012
Zoro #
G315705529
UPC #
886798053646
Country of Origin
China
Dimensions
Overall Diameter
3 1/2 in
Overall Height
13 1/4 in
Details
Bottle Text
CamelBak
Item
Bottle
Capacity - Maximum
40 oz
Body Color
Black
Body Material
Stainless Steel
Product Type
Bottle
Features
Double-Walled Vacuum Insulated, Easy to Carry, Easy to Clean, Leak Proof Lid
Insulation
Insulated
Lid Color
Black
Includes Spout
Spout Included
Cap Material
Polypropylene, TPV
Includes Straw
Straw Not Included
BPA-Free Status
Not BPA-Free
Finish
Unfinished
Lid Type
Chug
Description
VSS, Everyday Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.