
#M053-P12, Pressure Gauge, 0-175 Psi Range, Rear Connection, 1/8" Thread, 2 1/16" Diameter
Mfr # M053-P12
Zoro # G606692675
product price: $26.35
/eaKey Features
Type
Axial
Nominal Dimension
53 mm
Primary Pressure Range
0-12 BAR
Imds Module Presence
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M053-P12
Zoro #
G606692675
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Dimension
53 mm
Details
Type
Axial
Primary Pressure Range
0-12 BAR
Imds Module Presence
No
Description
CAMOZZI (M053-P12) Pressure Gauge, 0-175 psi Range, Rear Connection, 1/8" Thread, 2 1/16" Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.