Male Branch Tee Swivel, 10MM OD X G3/8
Mfr # S6430 10-1/4
Zoro # G906977571
product price: $15.79
/eaSold in multiples of 10 for $157.90
Key Features
Material
Brass
Temp. Range
-20°C to 80°C
Seals
NBR
Hose Connection
Tube - Orienting Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6430 10-1/4
Zoro #
G906977571
UPC #
-
Country of Origin
Italy
Details
Material
Brass
Temp. Range
-20°C to 80°C
Seals
NBR
Hose Connection
Tube - Orienting Thread
Description
CAMOZZI Male Branch Tee Swivel, 10mm OD x G3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.