Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Elbow Swivel, 12MM OD X G3/8

  • Mfr # S6520 12-3/8

  • Zoro # G606977727


product price: $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Hose Connection
Tube - Orienting Thread
Seals
NBR
Material
Brass
Temp. Range
-20°C to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6520 12-3/8
Zoro #
G606977727
UPC #
-
Country of Origin
Italy

Details

Hose Connection
Tube - Orienting Thread
Seals
NBR
Material
Brass
Temp. Range
-20°C to 80°C

Description

CAMOZZI Male Elbow Swivel, 12mm OD x G3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.