Push-Fit Straight, 150 psi, Silver

  • Mfr # T6510 08-04
  • Zoro # G224937097
product price: 
$
3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Color
Silver
Thread Sealant Type
Loctite
Standards
REACH, RoHS
Fitting Side 2 Tube Outer Diameter
1/4 in
Finish
Nickel-Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6510 08-04
Zoro #
G224937097
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Thread Size
1/4"
Overall Length
7/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Length
7/8 in

Details

Color
Silver
Thread Sealant Type
Loctite
Standards
REACH, RoHS
Finish
Nickel-Plated
Fitting Side 2 Connection Type
NPTF
Operating Temperature - Minimum
32 Degrees F
Item
Push-Fit Straight
Operating Pressure - Maximum
150 psi
End 1 Connector Orientation
Straight
Fitting Side 1 Connection Type
Push-to-Connect
End 2 Connector Orientation
Straight
Compatible Tube Material
Nylon, Polyurethane
Vacuum Rating
29.5 in HG
Application
Industrial
Connector Type
Adapter
Compatible Tube Hardness
85 Shore A, 95 Shore A
Material Grade
C37700
System of Measurement
Imperial
Fitting Shape
Straight
Operating Temperature - Maximum
140 Degrees F
Release Ring Material
Stainless Steel
For Media Type
Compressed Air
Fitting Material
Brass
Series
7000
Fitting Features
Rigid
Release Type
Ring
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Wire Color
Silver

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 7/8 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.